text.skipToContent text.skipToNavigation

Hexalobular socket countersunk head tapping screw ISO 14586 C Stainless steel A2 ST2,9X16MM

  1. ART NR 51683.029.016
  2. EAN 8715494131360
  3. UBB 500571718658
  4. UNSPSC 31161507

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 2.9
Length (L) (mm) 16
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
ISO 14586 C
DIN ≈7982 C
  1. Select other sizes

Specifications

dk 5.5
k ≈ 1.7
P 1.10
Socket T10
  1. Download CAD model