text.skipToContent text.skipToNavigation

Hexalobular socket countersunk head tapping screw ISO 14586 C Stainless steel A2 ST2,2X9,5MM

  1. ART NR 51683.022.009
  2. EAN 8715494109871
  3. UBB 500571717825
  4. UNSPSC 31161507

Price per 
-


Package: 1,000
Full Box only
Diameter (mm) 2.2
Length (L) (mm) 9.5
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A2
Thread Self tapping thread
ISO 14586 C
DIN ≈7982 C
  1. Select other sizes

Specifications

dk 4.3
k ≈ 1.3
P 0.80
Socket T6
  1. Download CAD model