text.skipToContent text.skipToNavigation

Hexalobular socket countersunk head screw for chipboard Steel Zinc plated yellow passivated 4,5X50MM

Article number
Diameter
Length
Driving features Hexalobular
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
    • Warning: electroplating of these products may cause hydrogen embrittlement.

Specifications

Diameter 4.5 mm
Length 50 mm
Driving features Hexalobular
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated yellow passivated
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
    • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

D (mm) 4.5
dk 9
k 2.9
L (mm) 50
Socket 20

Article numbers

Article number 29316.045.050
EAN 8715494046893
UBB 500500734156
UNSPSC 31161508

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.