text.skipToContent text.skipToNavigation

Hexalobular socket countersunk head screw for chipboard Stainless steel A4 3,5X30MM

  1. ART NR 55775.035.030
  2. EAN 8717077002111
  3. UBB 500635801334
  4. UNSPSC 31161508

Price per 
-


Package: 200
Full Box only
Diameter (mm) 3.5
Length (L) (mm) 30
Info
  • All dimensions are guide values and may deviate dependent on the manufacturer.
Driving features Hexalobular
Material Stainless steel
Material technical A4
  1. Select other sizes

Specifications

dk 7
k 2.3
Socket T15