text.skipToContent text.skipToNavigation

Hexalobular countersunk head screw DIN ≈965 A Stainless steel A4 80 M3X8

  1. ART NR 53345.030.008
  2. EAN 8717077788862
  3. UBB 500690308514
  4. UNSPSC 31161504

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M3
Length (L) (mm) 8
Class 80
Driving features Hexalobular
Head shape Countersunk head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
NF ≈E25-119-1
DIN ≈965 A
ISO ≈14581
  1. Select other sizes

Specifications

Thread length (min.) 19
dk (max.) 5.6
Full thread if L ≤ 22
k (max.) 1.65
P 0.50
Socket T10