text.skipToContent text.skipToNavigation

Hexagon thin slotted and castle nut (old type) DIN 937 Steel Plain 17H M8

  1. ART NR 01605.080.001
  2. EAN 8717077206250
  3. UBB 500648123379
  4. UNSPSC 31161707

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M8
Class 17H
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
DIN 937

Specifications

m 8
n 2.5
P 1.25
s 13
Split pin DIN 94 2x16
  1. Download CAD model