text.skipToContent text.skipToNavigation

Hexagon thin nut MF DIN 936 Steel Zinc plated 17H M8X1,00

  1. ART NR 01598.080.100
  2. EAN 8717077205963
  3. UBB 500648120300
  4. UNSPSC 31161727

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M8
P 1
Class 17H
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
DIN 936
  1. Select other sizes

Specifications

m 5
P 1
s 13
  1. Download CAD model