text.skipToContent text.skipToNavigation

Hexagon thin nut MF DIN 936 Steel Zinc plated 17H M24X1,50

  1. ART NR 01598.240.150
  2. EAN 8717077206045
  3. UBB 500648121134
  4. UNSPSC 31161727

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M24
P 1.50
Class 17H
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
DIN 936
  1. Select other sizes

Specifications

m 10
P 1.50
s 36
  1. Download CAD model