text.skipToContent text.skipToNavigation

Hexagon thin nut MF DIN 936 Steel Plain 22H M20X1,50

  1. ART NR 01601.200.150
  2. EAN 8717077206229
  3. UBB 500648122959
  4. UNSPSC 31161727

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M20
P 1.50
Class 22H
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric fine thread
DIN 936
  1. Select other sizes

Specifications

m 9
P 1.50
s 30
  1. Download CAD model