text.skipToContent text.skipToNavigation

Hexagon thin nut MF DIN 936 Brass CU2/CU3 M30X1,50

  1. ART NR 47041.300.150
  2. EAN 8717077230385
  3. UBB 500648263290
  4. UNSPSC 31161727

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M30
P 1.50
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric fine thread
DIN 936
  1. Select other sizes

Specifications

m 12
P 1.50
s 46
  1. Download CAD model