text.skipToContent text.skipToNavigation

Hexagon thin nut ISO-Metric thread DIN 439 2 Steel Hot dip galvanized 04 M20

  1. ART NR 01586.200.001
  2. EAN 8715492413598
  3. UBB 951355062690
  4. UNSPSC 31161727

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M20
Class 04
Driving features Hexagon
Extra info ISO metric
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized nuts are manufactured with thread tolerance class 6H and mate with externally threaded parts (bolts, threaded rods) that are manufactured with thread tolerance class 6az before coating.
  • As the nut thread is tapped after galvanizing the threads are not coated. The corrosion resistance however is not influenced disadvantageously as the thread will be protected by the zinc layer of the mating part.
ISO 4035
ASME B18.2.4.5M
NF E25-405-1
DIN 439 2
  1. Select other sizes

Specifications

m 10
P 2.50
s 30
  1. Download CAD model