text.skipToContent text.skipToNavigation

Hexagon thin nut DIN 936 Brass CU2/CU3 M20

  1. ART NR 47040.200.001
  2. EAN 8717077230286
  3. UBB 500648262201
  4. UNSPSC 31161727

Price per 
-


Package: 25
Full Box only
Diameter (d-D) M20
Driving features Hexagon
Material Brass
Material technical CU2/CU3
Thread direction Right
Thread Metric thread
DIN 936
  1. Select other sizes

Specifications

m 9
P 2.50
s 30
  1. Download CAD model