text.skipToContent text.skipToNavigation

Hexagon socket set screw with flat end MF DIN ≈913 Steel Plain 45H M8X1,00X100

Article number
Diameter (d-D)
Length (L) (mm)
Class 45H
Material Steel
Surface treatment Plain
Driving features Hexagon socket
Thread direction Right

Specifications

Diameter (d-D) M8
Length (L) (mm) 100
Class 45H
Material Steel
Surface treatment Plain
Driving features Hexagon socket
Thread direction Right
Thread Metric fine thread
P 1
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

dp (max.) 5.5
P 1
s 4
t (min.) 3

Standards

DIN ≈913
NF ≈E27-180
BS ≈4168-2
ASME ≈B18.3.6M
ISO ≈4026

Article numbers

Article number 07812.080.100
EAN 8717077088702
UBB 500647160091
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.