text.skipToContent text.skipToNavigation

Hexagon socket set screw with flat end DIN 913 Stainless steel A2 M1,6X5

  1. ART NR 51240.016.005
  2. EAN 8715492029171
  3. UBB 500696121044
  4. UNSPSC 31161518

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M1,6
Length (L) (mm) 5
Info
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Driving features Hexagon socket
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread
DIN 913
ISO 4026
ASME B18.3.6M
NF E27-180
BS 4168-2
  1. Select other sizes

Specifications

dp (max.) 0.8
P 0.35
s 0,7
t (min.) 0.7