text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point UNC ASME B18.3 Alloy steel ASTM F912 Zinc plated #5-40X1/2

  1. ART NR U07860.012.0050
  2. EAN 8715492896568
  3. UBB 500624396460
  4. UNSPSC 31162400

Price per 
-


Package: 100
Full Box only
Diameter (inch) #5
Length (L) (Inch - ft) 1/2
TPI 40
Info
  • All dimensions in above table are in inches.
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.
Driving features Hexagon socket
Material Alloy steel
Material technical ASTM F912
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse
ASME B18.3
BS 2470
  1. Select other sizes

Specifications

C (max.) 0.067
J 1/16
t (min.) 0.08
Threads per inch 40