text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point UNC ASME B18.3 Alloy steel ASTM F912 Plain #6-32X1 Inch

Spécifications

Diameter NO.6
Length 1 Inch
Brand Fabory
Driving features Hexagon socket
Material Alloy steel
Material technical ASTM F912
Thread direction Right
Point Cup
Surface treatment Plain
Thread Unified National Coarse
Info
  • All dimensions in above table are in inches.
  • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

C (max.) 0.074
J 0.0625
t (min.) 0.08
Threads per inch 32

Normes

ASME B18.3
BS 2470

Numéros d'articles

Numéro d'article U07840.013.0100
EAN 8717077372054
UBB 500624371943
UNSPSC 31161518

Produits ({0})

  Stock Prix net   S'inscrire
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.