text.skipToContent text.skipToNavigation

Hexagon socket set screw with cup point DIN 916 Steel Zinc plated yellow passivated 45H M5X20

Specifications

Diameter M5
Length 20 mm
Class 45H
Driving features Hexagon socket
Material Steel
Thread direction Right
Point Cup
Surface treatment Zinc plated yellow passivated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
    • These set screws are designed for pressure loads and are not suitable for tensile- or shear loads.

Dimensions

d-D M5
dv 2.5
L (mm) 20
P 0.8
s 2.5
t (min.) 2

Standards

NEN 2343
ASME B18.3.6M
ISO 4029
NF E27-183
DIN 916
BS 4168-5

Article numbers

Article number 07930.050.020
EAN 8715492167101
UBB 950351528183
UNSPSC 31161518

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.