text.skipToContent text.skipToNavigation

Hexagon socket head shoulder screw UNC ASME B18.3 Steel Right Plain 012.9 (1/2)5/8X2.1/2

  1. ART NR 07116.127.063
  2. EAN 8715492066800
  3. UBB 953351306543
  4. UNSPSC 31161605
D 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8 , 5/8
D1 1/2 , 1/2 , 1/2 , 1/2 , 1/2 , 1/2 , 1/2 , 1/2 , 1/2 , 1/2 , 1/2
Length (L) (Inch - ft) 2.1/2 , 2.1/2 , 2.1/2 , 2.1/2 , 2.1/2 , 2.1/2 , 2.1/2 , 2.1/2 , 2.1/2 , 2.1/2 , 2.1/2
Class 012.9 , 012.9 , 012.9 , 012.9 , 012.9 , 012.9 , 012.9 , 012.9 , 012.9 , 012.9 , 012.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
Info
  • Warning: electro-galvanizing of these products may cause hydrogen embrittlement.
ASME B18.3 , B18.3 , B18.3 , B18.3 , B18.3 , B18.3 , B18.3 , B18.3 , B18.3 , B18.3
  1. Select other sizes

Specifications

A (max.) 0.875
D1 1/2
E 0.750
H (max.) 0.375
J 5/16
Threads per inch 13
D (min.) 0,6210
D (max.) 0,6230
  1. Download E-doc