text.skipToContent text.skipToNavigation

Hexagon socket head shoulder screw UNC ASME B18.3 Stainless steel ASTM F879 304 (5/16)3/8X3/4

  1. ART NR U51044.037.0075
  2. EAN 8715492895967
  3. UBB 500624177332
  4. UNSPSC 31161605
  5. Manufacturer article nr  (5/16-18) 3/8 INX3/4 IN

Price per 
-


Package: 5
Full Box only
D 3/8
D1 5/16-18
Length (L) (Inch - ft) 3/4
Info
  • All dimensions in above table are in inches.
  • Marking of these screws is not mandatory.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Attention: As the thread tolerance class for these screws is 3A, plating can cause thread fit problems.
Driving features Hexagon socket
Head shape Cylindrical Knurled
Material Stainless steel
Material technical ASTM F879 304
Thread direction Right
Thread Unified National Coarse
BS 2470
ASME B18.3
  1. Select other sizes

Specifications

A (max.) 0.562
D1 5/16-18
E 0.500
H (max.) 0.250
J 3/16
Threads per inch 18
D (min.) 0,3710
D (max.) 0,3730
  1. Download E-doc