text.skipToContent text.skipToNavigation

Hexagon socket head cap screw UNF 1960 series ASME B18.3 Stainless steel ASTM F837 304 CW / CW1 #1-72X1/8 ft

  1. ART NR U51041.007.0012
  2. EAN 8717077386792
  3. UBB 500621264588
  4. UNSPSC 31161605

Price per 
-


Package: 100
Full Box only
Class CW / CW1
Diameter (inch) #1
Driving features Hexagon socket
Head shape Cylindrical head
Length (L) (Inch - ft) 1/8
Material Stainless steel
Material technical ASTM F837 304
Thread direction Right
TPI 72
Thread Unified National Fine
Info
  • ft = fully threaded
ASME B18.3

Specifications

A 0,118
H 0.073
J 1/16
LT (min.) 0.62
Threads per inch 72