text.skipToContent text.skipToNavigation

Hexagon socket head cap screw UNF 1960 series ASME B18.3 Stainless steel ASTM F837 304 CW / CW1 #0-80X3/16 ft

  1. ART NR U51041.006.0018
  2. EAN 8717077386716
  3. UBB 500621263754
  4. UNSPSC 31161605

Price per 
-


Package: 100
Full Box only
Class CW / CW1
Diameter (inch) #0
Driving features Hexagon socket
Head shape Cylindrical head
Length (L) (Inch - ft) 3/16
Material Stainless steel
Material technical ASTM F837 304
Thread direction Right
TPI 80
Thread Unified National Fine
Info
  • ft = fully threaded
ASME B18.3

Specifications

A 0,096
H 0.06
J 0,05
LT (min.) 0.5
Threads per inch 80