text.skipToContent text.skipToNavigation

Hexagon socket head cap screw UNF 1960 series ASME B18.3 Alloy steel ASTM A574 Plain 1.1/4-12X12 Inch

  1. ART NR U07040.125.1200
  2. EAN 8717077365490
  3. UBB 500620988062
  4. UNSPSC 31161605

Price per 
-


Package: 1
Diameter (inch) 1.1/4
Driving features Hexagon socket
Head shape Cylindrical head
Length (L) (Inch - ft) 12 Inch
Material Alloy steel
Material technical ASTM A574
Thread direction Right
TPI 12
Surface treatment Plain
Thread Unified National Fine
Info
  • Marking in accordance with ASTM A574 with manufacturer's identification mark only.
  • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  • ft = fully threaded
ASME B18.3
  1. Select other sizes

Specifications

A 1,875
H 1.25
J 7/8
LT (min.) 3.12
Threads per inch 12