text.skipToContent text.skipToNavigation

Hexagon socket head cap screw UNF 1960 series ASME B18.3 Alloy steel ASTM A574 Plain #4-48X7/8

Article number
Diameter (inch)
Length (L) (Inch - ft)
Material Alloy steel
Surface treatment Plain
Head shape Cylindrical head
Driving features Hexagon socket
Thread direction Right

Specifications

Diameter (inch) #4
Length (L) (Inch - ft) 7/8
Material Alloy steel
Surface treatment Plain
Head shape Cylindrical head
Driving features Hexagon socket
Thread direction Right
Thread Unified National Fine
Material technical ASTM A574
TPI 48
Info
  • Marking in accordance with ASTM A574 with manufacturer's identification mark only.
  • Attention: As the thread tolerance class for thread sizes up to and including 1 inch is 3A, plating can cause thread fit problems.
  • Warning: electroplating of these products may cause hydrogen embrittlement.
  • ft = fully threaded

Dimensions

A 0,183
H 0.112
J 3/32
LT (min.) 0.75
Threads per inch 48

Standards

ASME B18.3

Article numbers

Article number U07040.011.0087
EAN 8717077362994
UBB 500620963057
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.