text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated yellow passivated 8.8 M12X120

Specifications

Diameter M12
Length 120 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

b 36
d-D M12
dk (max.) 18
Full thread if L ≤ 50
k (max.) 12
L (mm) 120
P 1.75
s 10

Standards

ISO 4762
NF E25-125
NEN 1241
ASME B18.3.1M
BS 4168-1
DIN 912

Article numbers

Article number 07170.120.120
EAN 8715492074683
UBB 953351171319
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.