text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated 10.9 M3X12

  1. ART NR 07023.030.012
  2. EAN 8717077281462
  3. UBB 500647934461
  4. UNSPSC 31161605

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M3
Length (L) (mm) 12
Class 10.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
BS 4168-1
ASME B18.3.1M
ISO 4762
DIN 912
NF E25-125
  1. Select other sizes

Specifications

b 18
dk (max.) 5.5
Full thread if L ≤ 20
k (max.) 3
P 0.50
s 2.5
  1. Download CAD model