text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated 10.9 M20X260

  1. ART NR 07023.200.260
  2. EAN 8717077284111
  3. UBB 500647960920
  4. UNSPSC 31161605

Price per 
-


Package: 1
Diameter (d-D) M20
Length (L) (mm) 260
Class 10.9
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.
ASME B18.3.1M
BS 4168-1
DIN 912
ISO 4762
NF E25-125
  1. Select other sizes

Specifications

b 52
dk (max.) 30
Full thread if L ≤ 75
k (max.) 20
P 2.50
s 17
  1. Download CAD model