text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc plated 10.9 M10X130

Article number
Diameter (d-D)
Length (L) (mm)
Class 10.9
Material Steel
Surface treatment Zinc plated
Head shape Cylindrical head
Driving features Hexagon socket

Specifications

Diameter (d-D) M10
Length (L) (mm) 130
Class 10.9
Material Steel
Surface treatment Zinc plated
Head shape Cylindrical head
Driving features Hexagon socket
Thread direction Right
Thread Metric thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Dimensions

b 32
dk (max.) 16
Full thread if L ≤ 40
k (max.) 10
P 1.50
s 8

Standards

ISO 4762
ASME B18.3.1M
NF E25-125
DIN 912
BS 4168-1

Article numbers

Article number 07023.100.130
EAN 8717077282773
UBB 500647947588
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.