text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Zinc flake Cr6+free - ISO 10683 flZnnc 8.8 M4X16

  1. ART NR 07065.040.016
  2. EAN 8715494328814
  3. UBB 500577359663
  4. UNSPSC 31161605

Price per 
-


Package: 200
Full Box only
Diameter (d-D) M4
Length (L) (mm) 16
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Zinc flake Cr(VI) free - flZn/nc
Thread Metric thread
Info
  • A zinc flake coating eliminates the risk of hydrogen embrittlement.
ISO 4762
DIN 912
ASME B18.3.1M
NF E25-125
BS 4168-1
  1. Select other sizes

Specifications

b 20
dk (max.) 7
Full thread if L ≤ 25
k (max.) 4
P 0.70
s 3
  1. Download CAD model