text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M3X12


Article number
Diameter
Length
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Packed per 200
Full Box only

Specifications

Diameter M3
Length 12 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b 18
d-D M3
dk (max.) 5.5
Full thread if L ≤ 20
k (max.) 3
L (mm) 12
P 0.5
s 2.5

Standards

DIN 912
ISO 4762
NF E25-125
ASME B18.3.1M
BS 4168-1
NEN 1241

Article numbers

Article number 07060.030.012
EAN 8715492055651
UBB 952351205994
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.