text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M36X160

  1. ART NR 07060.360.160
  2. EAN 8715492060310
  3. UBB 952351356623
  4. UNSPSC 31161605

Price per 
-


Package: 1
Diameter (d-D) M36
Length (L) (mm) 160
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
DIN 912
BS 4168-1
NF E25-125
ISO 4762
ASME B18.3.1M
  1. Select other sizes

Specifications

b 84
dk (max.) 54
Full thread if L ≤ 110
k (max.) 36
P 4
s 27
  1. Download CAD model