text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M33X200

Article number
Diameter
Length
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right

Specifications

Diameter M33
Length 200 mm
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b 78
d-D M33
dk (max.) 50
Full thread if L ≤ 100
k (max.) 33
L (mm) 200
P 3.5
s 24

Standards

NEN 1241
ASME B18.3.1M
BS 4168-1
ISO 4762
NF E25-125
DIN 912

Article numbers

Article number 07060.330.200
EAN 8715492060181
UBB 952351355716
UNSPSC 31161605

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.