text.skipToContent text.skipToNavigation

Hexagon socket head cap screw DIN 912 Steel Plain 8.8 M22X90

  1. ART NR 07060.220.090
  2. EAN 8715492059147
  3. UBB 950351418781
  4. UNSPSC 31161605

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M22
Length (L) (mm) 90
Class 8.8
Driving features Hexagon socket
Head shape Cylindrical head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
ASME B18.3.1M
BS 4168-1
DIN 912
ISO 4762
NF E25-125
  1. Select other sizes

Specifications

b 56
dk (max.) 33
Full thread if L ≤ 70
k (max.) 22
P 2.50
s 17
  1. Download CAD model