text.skipToContent text.skipToNavigation
Dear visitor, due to the holidays, your order can be delivered 1 or 2 days later.

Hexagon socket countersunk head screw ISO 10642 Steel Plain 08.8 M3X18

  1. ART NR 07465.030.018
  2. EAN 8717077197008
  3. UBB 500649271763
  4. UNSPSC 31161518

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M3
Length (L) (mm) 18
Info
  • All thread lengths are guide values only and may deviate.
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.
Class 08.8
Driving features Hexagon socket
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread
ISO 10642
DIN ≈7991
  1. Select other sizes

Specifications

b (min.) 18
dk (max.) 5.81
Full thread if L ≤ 25
k (max.) 1.86
P 0.50
s 2
α 90°
  1. Download CAD model