text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Hexagon slotted nut UNC ASME B18.2.2 Steel SAE J995 Plain Gr.8 2.-4,5

  1. ART NR U12030.200.0001
  2. UBB 500625879803
  3. UNSPSC 31162400

Price per 
-


Package: 1
Diameter (inch) 2 Inch , 2 Inch , 2 Inch , 2 Inch , 2 Inch , 2 Inch , 2 Inch , 2 Inch , 2 Inch , 2 Inch , 2 Inch , 2 Inch
TPI 4.5 , 4.5 , 4.5 , 4.5 , 4.5 , 4.5 , 4.5 , 4.5 , 4.5 , 4.5 , 4.5 , 4.5
Class Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8 , Gr.8
Driving features Hexagon
Material Steel
Material technical SAE J995
Thread direction Right
Surface treatment Plain
Thread Unified National Coarse
ASME B18.2.2
  1. Select other sizes

Specifications

F (max.) 3
H 1.23/32
TPI 4.5 , 4.5 , 4.5 , 4.5 , 4.5 , 4.5 , 4.5 , 4.5 , 4.5 , 4.5 , 4.5 , 4.5
S (min.) 0,43
T (min.) 1,14