text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Hexagon nut with serrated flange UNC ASME B18.16.4 Stainless steel ASTM F594 316 CW 3/8-16

  1. ART NR U55108.037.0001
  2. EAN 8715492906496
  3. UBB 500625894992
  4. UNSPSC 31162400

Price per 
-


Package: 5
Full Box only
Diameter (inch) 3/8 , 3/8 , 3/8 , 3/8 , 3/8 , 3/8 , 3/8 , 3/8 , 3/8 , 3/8 , 3/8 , 3/8
TPI 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16
Class CW , CW , CW , CW , CW , CW , CW , CW , CW , CW , CW , CW
Driving features Hexagon
Material Stainless steel
Material technical ASTM F594 316
Thread direction Right
Thread Unified National Coarse
ASME B18.16.4
  1. Select other sizes

Specifications

F (max.) 0.562
B (max.) 0.750
H (max.) 0.347
TPI 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16 , 16