text.skipToContent text.skipToNavigation
Dear visitor, within some product descriptions the text is duplicated. This is an error we are working on, the information you see is correct. We apologize for this inconvenience.

Hexagon nut with serrated flange DIN ≈6923 Stainless steel A4 M4

  1. ART NR 55119.040.001
  2. EAN 8715494099110
  3. UBB 500571769974
  4. UNSPSC 31161727

Price per 
-


Package: 500
Full Box only
Diameter (d-D) M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4 , M4
Info Specific features of hexagon nuts with serrated flange:
  • The flange enables built up forces under the nut to be spread over a larger area, consequently resulting in lower surface pressure.
  • Large (oversized) holes and/or tooling holes can be covered by the flange.
  • Washers are not necessary.
  • The serrated flange provides an excellent self-locking effect.
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
NF ≈E25-406
DIN ≈6923
ISO ≈4161
  1. Select other sizes

Specifications

dc (max.) 9.6
m (max.) 4.5
P 0.70
s 7