text.skipToContent text.skipToNavigation

Hexagon nut UNF ASME B18.2.2 Steel SAE J995 Plain Gr.2 1/4-28

  1. ART NR U08160.025.0002
  2. EAN 8717077375826
  3. UBB 500621057420
  4. UNSPSC 31161727

Price per 
-


Package: 100
Full Box only
Diameter (inch) 1/4
Class Gr.2
Driving features Hexagon
Material Steel
Material technical SAE J995
Thread direction Right
Surface treatment Plain
Thread Unified National Fine
BS ≈1768
ASME B18.2.2
  1. Select other sizes

Specifications

F 7/16
H 7/32
Threads per inch 28