text.skipToContent text.skipToNavigation

Hexagon nut UNC ASME B18.2.2 Steel SAE J995 Zinc plated Gr.2 1.1/2-6

Article number
Diameter
Class Gr.2
Driving features Hexagon
Material Steel
Material technical SAE J995
Thread direction Right
Surface treatment Zinc plated

Specifications

Diameter 1.1/2 Inch
Class Gr.2
Driving features Hexagon
Material Steel
Material technical SAE J995
Thread direction Right
Surface treatment Zinc plated
Thread Unified National Coarse

Dimensions

F 2.25
H 1.28125
TPI 6

Standards

BS ≈1768
ASME B18.2.2

Article numbers

Article number U08110.150.0001
EAN 8717077375819
UBB 500621057347
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.