text.skipToContent text.skipToNavigation

Hexagon nut oversized thread DIN 934 Steel Hot dip galvanized |8| M45

  1. ART NR 01560.450.001
  2. EAN 8715492413369
  3. UBB 950355025251
  4. UNSPSC 31161727

Price per 
-


Package: 4
Full Box only
Diameter (d-D) M45
Class |8|
Driving features Hexagon
Extra info oversized
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • Oversized hot dip galvanized nuts are manufactured with thread tolerance class 6AZ and mate with externally threaded parts (bolts, threaded rods) that are manufactured with thread tolerance class 6g before coating.
  • As the nut thread is tapped after galvanizing the threads are not coated. The corrosion resistance however is not influenced disadvantageously as the thread will be protected by the zinc layer of the mating part.
NF E25-401
DIN 934
  1. Select other sizes

Specifications

m 36
P 4.50
s 70
  1. Download CAD model