text.skipToContent text.skipToNavigation

Hexagon nut MF left hand thread DIN 934 Steel Plain |8| left hand thread M24X1,50 (≠DIN) (LH)


Article number
Diameter
Class |8|
Driving features Hexagon
Material Steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric fine thread
Packed per 10
Full Box only

Specifications

Diameter M24
Class |8|
Driving features Hexagon
Material Steel
Thread direction Left (LH)
Surface treatment Plain
Thread Metric fine thread
Info left hand thread

Dimensions

d-D M24
m 19
P 1.5
s 36

Standards

NF E25-401
DIN 934
NEN 1560

Article numbers

Article number 01130.240.150
EAN 8715492024374
UBB 950355735750
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.