text.skipToContent text.skipToNavigation

Hexagon nut MF left hand thread DIN 934 Steel Plain |8| left hand thread M18X1,50 (LH)

  1. ART NR 01130.180.150
  2. EAN 8715492024336
  3. UBB 950355735420
  4. UNSPSC 31161727

Price per 
-


Package: 10
Full Box only
Diameter (d-D) M18
P 1.50
Class |8|
Driving features Hexagon
Extra info left hand thread
Material Steel
Thread direction Left
Surface treatment Plain
Thread Metric fine thread
DIN 934
NF E25-401
  1. Select other sizes

Specifications