text.skipToContent text.skipToNavigation

Hexagon nut MF DIN 934 Steel Zinc plated yellow passivated |8| M12X1,00 (≠DIN)

Article number
Diameter
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric fine thread

Specifications

Diameter M12
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric fine thread

Dimensions

d-D M12
m 10
P 1
s 19

Standards

NF E25-401
DIN 934
NEN 1560

Article numbers

Article number 01340.120.100
EAN 8715492407245
UBB 950355299732
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.