text.skipToContent text.skipToNavigation

Hexagon nut MF DIN 934 Steel Zinc plated |8| M14X1,25 (≠DIN)


Article number
Diameter
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread
Packed per 100
Full Box only

Specifications

Diameter M14
Class |8|
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated
Thread Metric fine thread

Dimensions

d-D M14
m 11
P 1.25
s 22

Standards

NEN 1560
NF E25-401
DIN 934

Article numbers

Article number 01330.140.125
EAN 8717077050938
UBB 500645012948
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.