text.skipToContent text.skipToNavigation

Hexagon nut ISO-Metric thread ISO 4032 Steel Hot dip galvanized 8 M14

  1. ART NR 01510.140.001
  2. EAN 8715494433259
  3. UBB 500613234037
  4. UNSPSC 31161727

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M14
Class 8
Driving features Hexagon
Extra info ISO metric
Material Steel
Thread direction Right
Surface treatment Hot dip galvanized
Thread Metric thread
Info
  • ISO metric hot dip galvanized nuts are manufactured with thread tolerance class 6H and mate with externally threaded parts (bolts, threaded rods) that are manufactured with thread tolerance class 6az before coating.
  • As the nut thread is tapped after galvanizing the threads are not coated. The corrosion resistance however is not influenced disadvantageously as the thread will be protected by the zinc layer of the mating part.
ISO 4032
  1. Select other sizes

Specifications

m (max.) 12.8
P 2
s 21
  1. Download CAD model