text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Zinc plated yellow passivated 8 M5

  1. ART NR 01321.050.001
  2. EAN 8715492406842
  3. UBB 951355017991
  4. UNSPSC 31161727

Price per 
-


Package: 250
Full Box only
Diameter (d-D) M5
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
ISO 4032
  1. Select other sizes

Specifications

m (max.) 4.7
P 0.80
s 8
  1. Download CAD model