text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Zinc plated yellow passivated 8 M4

Article number
Diameter
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Specifications

Diameter M4
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread

Dimensions

d-D M4
m (max.) 3.2
P 0.7
s 7

Standards

ISO 4032

Article numbers

Article number 01321.040.001
EAN 8715492406835
UBB 951355017819
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.