text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Zinc plated yellow passivated 8 M3

  1. ART NR 01321.030.001
  2. EAN 8715492406828
  3. UBB 951355017736
  4. UNSPSC 31161727

Price per 
-


Package: 250
Full Box only
Diameter (d-D) M3
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
ISO 4032
  1. Select other sizes

Specifications

P 0.50
s 5.5
m (max.) 2.4