text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Zinc plated yellow passivated 8 M20

  1. ART NR 01321.200.001
  2. EAN 8715492406927
  3. UBB 950355965761
  4. UNSPSC 31161727

Price per 
-


Package: 50
Full Box only
Diameter (d-D) M20
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
ISO 4032

Specifications

s 30
m (max.) 18
P 2.50