text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Zinc plated yellow passivated 8 M2,5

  1. ART NR 01321.025.001
  2. EAN 8717077050877
  3. UBB 500645012377
  4. UNSPSC 31161727

Price per 
-


Package: 1,000
Full Box only
Diameter (d-D) M2,5
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
ISO 4032
  1. Select other sizes

Specifications

m (max.) 2
P 0.45
s 5
  1. Download CAD model