text.skipToContent text.skipToNavigation

Hexagon nut ISO 4032 Steel Zinc plated yellow passivated 8 M14

  1. ART NR 01321.140.001
  2. EAN 8715492406897
  3. UBB 950355965688
  4. UNSPSC 31161727

Price per 
-


Package: 100
Full Box only
Diameter (d-D) M14
Class 8
Driving features Hexagon
Material Steel
Thread direction Right
Surface treatment Zinc plated yellow passivated
Thread Metric thread
ISO 4032
  1. Select other sizes

Specifications

m (max.) 12.8
P 2
s 21
  1. Download CAD model